Zoro Homepage

Hvy-Dty Sft Foam Rubber Squeegee, PK10

  • Mfr # 36682400

  • Zoro # G3126650


product price: $206.99
/pk 10, $20.70/ea
Free Shipping & Returns

Key Features

Material
Foam Rubber
Application
For Use on Uneven, Grouted and Smooth Surface Floors
Squeegee Frame Material
Metal
Connection Type
Threaded
Width
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36682400
Zoro #
G3126650
UPC #
017183966801
Country of Origin
Belgium

Dimensions

Width
22"

Details

Item
Hvy-Dty Sft Foam Rubber Squeegee,Package Quantity 10
Material
Foam Rubber
Application
For Use on Uneven, Grouted and Smooth Surface Floors
Squeegee Frame Material
Metal
Connection Type
Threaded

Description

Hvy-Dty Sft Foam Rubber Squeegee,Package Quantity 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.