
Insulated Topping Rail w/3 Stnd Pumps
Mfr # 38623IB
Zoro # G3127019
product price:Â $519.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
NSF Certified
No
Product Type
Insulated Topping Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38623IB
Zoro #
G3127019
UPC #
077838148600
Country of Origin
Mexico
Details
Item
Insulated Topping Rail with Pumps
Color
Silver
NSF Certified
No
Product Type
Insulated Topping Rail
Description
Insulated Topping Rail with Pumps, Overall Height 11 in, Overall Width 7 3/8 in, Color Silver, Includes (3) Standard Pumps, Ice Packs, Product Type Insulated Topping Rail, Material 18-8 Stainless, Overall Depth 15 7/8 in, Number of Compartments 3, NSF Certified No, Capacity 1.25 fl oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.