Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lid Food Pan, Half, Clea R

  • Mfr # 10236U07

  • Zoro # G702223612


product price: $10.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10236U07
Zoro #
G702223612
UPC #
-
Country of Origin
United States

Description

Storplus{T} Food Pan Lid By Carlisle® Half-Size, -40° To 212°F ;Temperature Range;Color: Clear;Dishwasher Safe: Yes;Includes: Peg Hole;Length: 12-3/4", 324 Mm;Material(S): Polycarbonate;Nsf Certified: Yes;Temp Range: -40 To 100 C, -40 To 212 F;Type: Half-Size;Weight: 0.66 Lb;Width: 10-3/8", 264 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.