Zoro Homepage

Long Handle, 1.5 oz., Reddish Brn, PK12

  • Mfr # 395801

  • Zoro # G3128120


product price: $98.99
/pk 12, $8.25/ea
Free Shipping & Returns

Key Features

NSF Certified
Yes
Coated Handle
No
Perforated/Solid
Solid
Bowl Width
2 5/8 in
Bowl Material
Acetal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395801
Zoro #
G3128120
UPC #
077838827536
Country of Origin
Mexico

Dimensions

Bowl Width
2 5/8 in
Bowl Length
7/8 in

Details

Item
Portion Control Spoon
NSF Certified
Yes
Coated Handle
No
Perforated/Solid
Solid
Bowl Material
Acetal
Product Type
Long Handle Measure Miser

Description

Portion Control Spoon, Capacity 1.5 oz, Perforated/Solid Solid, Overall Length 11 7/8 in, Color Brown, Bowl Material Acetal, Bowl Length 7/8 in, Bowl Width 2 5/8 in, Coated Handle No, Handle Material Acetal, Product Type Long Handle Measure Miser, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.