Zoro Homepage

Martini, 9 oz., Clr, PK24

  • Mfr # 564607

  • Zoro # G3128592


product price: $169.99
/pk 24, $7.08/ea
Free Shipping & Returns

Key Features

Product Type
Drinkware
Diameter
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564607
Zoro #
G3128592
UPC #
077838842003
Country of Origin
China

Dimensions

Diameter
4 3/4 in

Details

Item
Martini,9 oz.,Clr,Package Quantity 24
Product Type
Drinkware

Description

Martini,9 oz.,Clr,Package Quantity 24, Product Type Drinkware, Color Clear, Diameter 4 3/4 in, Material Polycarbonate, Overall Height 6 5/8 in, Capacity 9 fl oz, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.