Zoro Homepage

Measure Cup, Clear, 1 qt

  • Mfr # 4314307

  • Zoro # G401704993


product price: $17.79
/ea
Sold in multiples of 6 for $106.74

Key Features

Capacity
1 qt
Material
Polycarbonate
Color
Clear
Temp. Resistance
212 Degrees F
Height
5 31/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4314307
Zoro #
G401704993
UPC #
077838803226
Country of Origin
China

Dimensions

Height
5 31/100 in
Length
5 3/4 in
Width
6 31/100 in

Details

Item
Measure Cup
Capacity
1 qt
Material
Polycarbonate
Color
Clear
Temp. Resistance
212 Degrees F
Standards
NSF
Handle Color
Clear
NSF Certified
Yes
Product Type
Measuring Cup
Dry/Liquid
Dry, Liquid
Graduation Subdivisions
1 qt
Maximum Temperature Resistance
212 Degrees F

Description

Measure Cup, Overall Height 5 5/16 in, Material Polycarbonate, Color Clear, Handle Color Clear, Maximum Temperature Resistance 212 Degrees F, Capacity 1 qt, Dry/Liquid Dry, Liquid, Product Type Measuring Cup, Graduation Subdivisions 1 qt, Overall Length 5 3/4 in, Overall Width 6 5/16 in, NSF Certified Yes

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.