Zoro Homepage

Measure Miser, 11.89 in L, Solid

  • Mfr # 436006

  • Zoro # G601260787


product price: $9.19
/ea
Sold in multiples of 12 for $110.28

Key Features

Capacity
2 fl oz
Material
Polycarbonate
Color
Beige
Length
11 89/100 in
Handle Type
Solid Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436006
Zoro #
G601260787
UPC #
077838528563
Country of Origin
Mexico

Dimensions

Length
11 89/100 in
Handle Length
9 8/25 in
Width
2 14/25 in
Diameter
2 1/2 in
Height
1 1/10 in
Bowl Width
2 1/2 in
Bowl Length
1 1/8 in

Details

Item
Measure Miser
Capacity
2 fl oz
Material
Polycarbonate
Color
Beige
Handle Type
Solid Long
Standards
NSF Listed #N4360
Temp. Resistance
212 Degrees F
Handle Color
Beige
Coated Handle
No
Handle Material
Polycarbonate
NSF Certified
Yes
Bowl Material
Polycarbonate
Perforated/Solid
Solid
Product Type
Long Handle Measure Miser

Description

Measure Miser, Capacity 2 oz, Perforated/Solid Solid, Overall Length 11 7/8 in, Color Beige/Red, Bowl Material Polycarbonate, Bowl Length 1 1/8 in, Bowl Width 2 1/2 in, Coated Handle No, Handle Material Polycarbonate, Product Type Long Handle Measure Miser, NSF Certified Yes

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.