Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Measure Miser, 7.13 in L, Solid

  • Mfr # 432206

  • Zoro # G601260800


product price: $8.29
/ea
Sold in multiples of 12 for $99.48

Key Features

Capacity
1 1/2 fl oz
Material
Polycarbonate
Color
Beige
Standards
NSF Listed #N4322
Width
2 61/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432206
Zoro #
G601260800
UPC #
077838285206
Country of Origin
Mexico

Dimensions

Width
2 61/100 in
Handle Length
4 53/100 in
Length
7 13/100 in
Bowl Length
7/8 in
Bowl Width
2 5/8 in

Details

Item
Measure Miser
Capacity
1 1/2 fl oz
Material
Polycarbonate
Color
Beige
Standards
NSF Listed #N4322
Handle Type
Solid Short
Handle Color
Beige
Temp. Resistance
212 Degrees F
NSF Certified
Yes
Coated Handle
No
Perforated/Solid
Solid
Product Type
Short Handle Measure Miser
Handle Material
Polycarbonate
Bowl Material
Polycarbonate

Description

Measure Miser, Capacity 1.5 oz, Perforated/Solid Solid, Overall Length 7 1/8 in, Color Beige/Red, Bowl Material Polycarbonate, Bowl Length 7/8 in, Bowl Width 2 5/8 in, Coated Handle No, Handle Material Polycarbonate, Product Type Short Handle Measure Miser, NSF Certified Yes

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.