Zoro Homepage

Measure Miser, Perforated Red Dot, PK12

  • Mfr # 436206

  • Zoro # G6579781


product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns

Key Features

Capacity
2 oz
Material
polycarbonate
Color
Beige
Temp. Resistance
212 Degrees F
Length
7 3/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436206
Zoro #
G6579781
UPC #
00077838242339
Country of Origin
Mexico

Dimensions

Length
7 3/25 in
Overall Length
6 1/2 in
Bowl Width
2 1/2 in
Bowl Length
1 1/8 in

Details

Item
Measure Miser
Capacity
2 oz
Material
polycarbonate
Color
Beige
Temp. Resistance
212 Degrees F
Perforated/Solid
Perforated
Handle Material
Polycarbonate
Coated Handle
No
Bowl Material
Polycarbonate
Product Type
Short Handle Measure Miser
NSF Certified
Yes

Description

Measure Miser, Capacity 2 oz, Perforated/Solid Perforated, Overall Length 6 1/2 in, Color Beige/Maroon, Bowl Material Polycarbonate, Bowl Length 1 1/8 in, Bowl Width 2 1/2 in, Coated Handle No, Handle Material Polycarbonate, Product Type Short Handle Measure Miser, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.