Zoro Homepage

Measure Miser, Solid Green Dot, PK12

  • Mfr # 432806

  • Zoro # G6600517


product price: $117.99
/pk 12, $9.83/ea
Free Shipping & Returns

Key Features

Capacity
4 oz
Material
polycarbonate
Color
Beige
Temp. Resistance
212 Degrees F
Length
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432806
Zoro #
G6600517
UPC #
077838833643
Country of Origin
Mexico

Dimensions

Length
8 1/4 in
Bowl Length
1 3/8 in
Overall Length
8 1/4 in
Bowl Width
3 1/4 in

Details

Item
Measure Miser
Capacity
4 oz
Material
polycarbonate
Color
Beige
Temp. Resistance
212 Degrees F
Handle Material
Polycarbonate
Perforated/Solid
Solid
NSF Certified
Yes
Coated Handle
No
Product Type
Short Handle Measure Miser
Bowl Material
Polycarbonate

Description

Measure Miser, Capacity 4 oz, Perforated/Solid Solid, Overall Length 8 1/4 in, Color Beige/Green, Bowl Material Polycarbonate, Bowl Length 1 3/8 in, Bowl Width 3 1/4 in, Coated Handle No, Handle Material Polycarbonate, Product Type Short Handle Measure Miser, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.