Zoro Homepage

Meat Serving Fork, 12 in L, 4 Tines

  • Mfr # 60202

  • Zoro # G809135856


product price: $22.39
/ea
Sold in multiples of 12 for $268.68

Key Features

Material
Stainless Steel
Color
Silver
NSF Certified
No
Number of Tines
4
Coated Handle
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60202
Zoro #
G809135856
UPC #
077838881521
Country of Origin
China

Details

Item
Meat Serving Fork
Material
Stainless Steel
Color
Silver
NSF Certified
No
Number of Tines
4
Coated Handle
No
Finish
Hammered Mirror
Product Type
Meat Serving Fork

Description

Meat Serving Fork, Color Silver, NSF Certified No, Coated Handle No, Overall Length 12 in, Material Stainless Steel, Finish Hammered Mirror, Number of Tines 4, Product Type Meat Serving Fork

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.