Shop CARLISLE FOODSERVICE
See all product information
Create Account
Medium Blue Looped-End Mop, Cotton, 36 x 6 x 3, Blue
Mfr # 369418S14
Zoro # G523333132
product price:Â $12.15
/eaKey Features
Launderable
Yes
Mop Head Color
Blue
Headband Size
5 in
Application
General Purpose
Head Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 369418S14
- Zoro #
- G523333132
- UPC #
- 17183410922
- Country of Origin
- Honduras
Dimensions
- Headband Size
- 5 in
- Head Width
- 6 in
- Head Length
- 36 in
Details
- Launderable
- Yes
- Item
- Mop
- Mop Head Color
- Blue
- Application
- General Purpose
- Mop Style
- Looped End
- Mop Head Material
- Cotton
- Mop Type
- Wet Mop
- Color
- Blue
Description
Our looped-end mop heads are built to last, offering reduced fraying, linting and laundering capability. Achieve a new standard of floor hygiene with a mop that doesn't cut corners on quality cleaning and your cleaning efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.