Medium Flat Mop, Cut-End, White, PK12
Mfr # 369070B00
Zoro # G3979127
product price: $84.19
/pk 12, $7.02/ea
Free Shipping & Returns
Key Features
Mop Head Color
White
Handle Material
No Handle
Mop End Type
Cut
Mop Style
Flat
Mop Type
Medium Mop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
369070B00
Zoro #
G3979127
UPC #
017183376549
Country of Origin
Honduras
Dimensions
Width
1-1/4"
Details
Mop Head Color
White
Handle Material
No Handle
Mop End Type
Cut
Mop Style
Flat
Mop Type
Medium Mop
Item
Medium Mop
Launderable
No
Connection Type
Quick Release/Quick Change
End Type
Cut
Color
White
Material
Rayon
Description
Flo-Pac 20 Medium Narrow Head Mop,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.