Zoro Homepage

Melamine Fluted Bowl Ramekin, 4 oz, Black

  • Mfr # S29103

  • Zoro # G812845162


product price: $2.39
/ea
Sold in multiples of 48 for $114.72

Key Features

Color
Black
Overall Width
2.875 in
Overall Length
2.875 in
Material
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29103
Zoro #
G812845162
UPC #
077838893388
Country of Origin
China

Dimensions

Overall Width
2.875 in
Overall Length
2.875 in

Details

Item
Melamine Fluted Bowl Ramekin,4 oz,Black
Color
Black
Material
Melamine

Description

Melamine Fluted Bowl Ramekin,4 oz,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.