
Melamine Fluted Ramekin, 2 oz, White
Mfr # S29202
Zoro # G012845115
product price: $1.79
/eaSold in multiples of 48 for $85.92
Key Features
Color
White
Overall Width
2.5 in
Overall Length
2.5 in
Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S29202
Zoro #
G012845115
UPC #
077838893524
Country of Origin
China
Dimensions
Overall Width
2.5 in
Overall Length
2.5 in
Details
Item
Melamine Fluted Ramekin,2 oz,White
Color
White
Material
Melamine
Description
Melamine Fluted Ramekin,2 oz,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.