
Melamine Smooth Ramekin, 1.5 oz, Black
Mfr # S27603
Zoro # G712844968
product price: $1.59
/eaSold in multiples of 48 for $76.32
Key Features
Color
Black
Overall Width
2.125 in
Overall Length
2.125 in
Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S27603
Zoro #
G712844968
UPC #
077838890288
Country of Origin
China
Dimensions
Overall Width
2.125 in
Overall Length
2.125 in
Details
Item
Melamine Smooth Ramekin,1.5 oz,Black
Color
Black
Material
Melamine
Description
Melamine Smooth Ramekin,1.5 oz,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.