
Melamine Smooth Ramekin, 2 oz, Black
Mfr # S85203
Zoro # G812845148
product price: $1.49
/eaSold in multiples of 72 for $107.28
Key Features
Color
Black
Overall Width
2.5 in
Overall Length
2.5 in
Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S85203
Zoro #
G812845148
UPC #
077838892176
Country of Origin
China
Dimensions
Overall Width
2.5 in
Overall Length
2.5 in
Details
Item
Melamine Smooth Ramekin,2 oz,Black
Color
Black
Material
Melamine
Description
Melamine Smooth Ramekin,2 oz,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.