Zoro Homepage

Melamine Smooth Ramekin, 2 oz, Cobalt Bl

  • Mfr # S85260

  • Zoro # G412844916


product price: $1.49
/ea
Sold in multiples of 72 for $107.28

Key Features

Color
Cobalt Blue
Overall Width
2.5 in
Overall Length
2.5 in
Material
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S85260
Zoro #
G412844916
UPC #
077838893630
Country of Origin
China

Dimensions

Overall Width
2.5 in
Overall Length
2.5 in

Details

Item
Melamine Smooth Ramekin,2 oz,Cobalt Bl
Color
Cobalt Blue
Material
Melamine

Description

Melamine Smooth Ramekin,2 oz,Cobalt Bl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.