Zoro Homepage

Melamine Smooth Ramekin, 2 oz, White

  • Mfr # S85202

  • Zoro # G612845188


product price: $1.49
/ea
Sold in multiples of 72 for $107.28

Key Features

Color
White
Overall Width
2.5 in
Overall Length
2.5 in
Material
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S85202
Zoro #
G612845188
UPC #
077838892169
Country of Origin
China

Dimensions

Overall Width
2.5 in
Overall Length
2.5 in

Details

Item
Melamine Smooth Ramekin,2 oz,White
Color
White
Material
Melamine

Description

Melamine Smooth Ramekin,2 oz,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.