Zoro Homepage

Melamine Smooth Ramekin, 4 oz, Black

  • Mfr # S28303

  • Zoro # G012845160


product price: $2.39
/ea
Sold in multiples of 48 for $114.72

Key Features

Color
Black
Overall Width
3.125 in
Overall Length
3.125 in
Material
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28303
Zoro #
G012845160
UPC #
077838892152
Country of Origin
China

Dimensions

Overall Width
3.125 in
Overall Length
3.125 in

Details

Item
Melamine Smooth Ramekin,4 oz,Black
Color
Black
Material
Melamine

Description

Melamine Smooth Ramekin,4 oz,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.