
Melamine Square Ramekin, 2 oz, White
Mfr # 086002
Zoro # G012844903
product price: $1.19
/eaSold in multiples of 48 for $57.12
Key Features
Color
White
Overall Width
1.2 in
Overall Length
1.5 in
Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
086002
Zoro #
G012844903
UPC #
077838200506
Country of Origin
China
Dimensions
Overall Width
1.2 in
Overall Length
1.5 in
Details
Item
Melamine Square Ramekin,2 oz,White
Color
White
Material
Melamine
Description
Melamine Square Ramekin,2 oz,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.