Zoro Homepage

Microfiber Wet Mop Pad 18 - Blue

  • Mfr # 363321814

  • Zoro # G808620315


product price: $29.35
/ea
Sold in multiples of 12 for $352.20

Key Features

Mop Head Color
Blue
Mop Head Material
Plastic
Handle Length
18
Mop Type
Microfiber
Size
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363321814
Zoro #
G808620315
UPC #
10017183905913
Country of Origin
China

Dimensions

Handle Length
18
Size
18

Details

Mop Head Color
Blue
Mop Head Material
Plastic
Mop Type
Microfiber

Description

Carlisle 363321814 Microfiber Wet Mop Pad 18, Blue. Dries quicker, more thoroughly than foam. Looped end microfiber reduces drag on floor. 5 HACCP friendly colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.