Zoro Homepage

Moss Foam Squeegee, 18", Red, PK10

  • Mfr # 36691800

  • Zoro # G3134588


product price: $166.99
/pk 10, $16.70/ea
Free Shipping & Returns

Key Features

Squeegee Blade Shape
Straight Double
Material
neoprene
Application
For Use on Uneven, Grouted and Smooth Surface Floors
Squeegee Frame Material
Plastic
Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36691800
Zoro #
G3134588
UPC #
017183293808
Country of Origin
Italy

Dimensions

Width
18"

Details

Item
Moss Foam Squeegee,18",Red,Package Quantity 10
Squeegee Blade Shape
Straight Double
Material
neoprene
Application
For Use on Uneven, Grouted and Smooth Surface Floors
Squeegee Frame Material
Plastic
Connection Type
Threaded

Description

Moss Foam Squeegee,18 In.,Red,Package Quantity 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.