Nappie Bowl, 5.10 in Dia, 9.30 fl oz
Mfr # KL11825
Zoro # G201701475
product price: $3.32
/ea
Sold in multiples of 48 for $159.36
Key Features
Type
Nappie Bowl
Capacity
9 3/10 fl oz
Overall Height
1.65 in
Diameter
5.1 in
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KL11825
Zoro #
G201701475
UPC #
077838235386
Country of Origin
China
Dimensions
Overall Height
1.65 in
Diameter
5.1 in
Details
Item
Nappie Bowl
Type
Nappie Bowl
Capacity
9 3/10 fl oz
Color
Tan
Material
Melamine
Product Type
Nappie Bowl
Description
Nappie Bowl, Color Tan, Diameter 5 1/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 5/8 in, Product Type Nappie Bowl, Capacity 9.3 fl oz, Material Melamine, Pattern Kingline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.