Nappie Bowl, 5.52 in Dia, 13.70 fl oz
Mfr # KL10802
Zoro # G501701496
product price:Â $3.05
/ea
Sold in multiples of 48 for $146.40
Key Features
Type
Nappie Bowl
Capacity
13 7/10 fl oz
Overall Height
1.83 in
Diameter
5.52 in
Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KL10802
Zoro #
G501701496
UPC #
077838610909
Country of Origin
China
Dimensions
Overall Height
1.83 in
Diameter
5.52 in
Details
Item
Nappie Bowl
Type
Nappie Bowl
Capacity
13 7/10 fl oz
Color
White
Material
Melamine
Description
Nappie Bowl, Color White, Diameter 5 1/2 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 7/8 in, Product Type Nappie Bowl, Capacity 13.7 fl oz, Material Melamine, Pattern Kingline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.