Narrow Flat Mop, Cut-End, White, PK12
Mfr # 369066B00
Zoro # G3979136
product price: $77.79
/pk 12, $6.48/ea
Free Shipping & Returns
Key Features
Mop Head Color
White
Handle Material
No Handle
Mop End Type
Cut
Mop Style
Flat
Mop Type
Narrow Head Mop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
369066B00
Zoro #
G3979136
UPC #
017183376532
Country of Origin
Honduras
Dimensions
Width
1-1/4"
Details
Mop Head Color
White
Handle Material
No Handle
Mop End Type
Cut
Mop Style
Flat
Mop Type
Narrow Head Mop
Item
Narrow Head Mop
Launderable
No
Connection Type
Quick Release/Quick Change
Color
White
End Type
Cut
Material
Rayon
Description
Flo-Pac 16 Small Narrow Head Mop,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.