Zoro Homepage

Narrow Rim Plate, 9" Polycarbonate Black PK48

  • Mfr # PCD20903

  • Zoro # G6466171


product price: $279.99
/pk 48, $5.83/ea
Free Shipping & Returns

Key Features

Dia. (In.)
9 in
Color
Black
Material
polycarbonate
Resistant Temp. (Deg. F)
212 Degrees F
Temp. Resistance (Deg. F)
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCD20903
Zoro #
G6466171
UPC #
077838224366
Country of Origin
Mexico

Dimensions

Dia. (In.)
9 in
Overall Height (In.)
0.66 in

Details

Item
Narrow Rim Plate
Color
Black
Material
polycarbonate
Resistant Temp. (Deg. F)
212 Degrees F
Temp. Resistance (Deg. F)
212 Degrees F
Product Type
Narrow Rim Plate

Description

Narrow Rim Plate, Overall Height 5/8 in, Product Type Narrow Rim Plate, Color Black, Diameter 9 in, Material Polycarbonate, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Narrow Rim, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.