Zoro Homepage

Neoprene Squeegee w/Bristles, 18", PK10

  • Mfr # 36781800

  • Zoro # G3135242


product price: $270.99
/pk 10, $27.10/ea
Free Shipping & Returns

Key Features

Squeegee Blade Shape
Straight Double
Material
neoprene
Application
This a Perfect Tool for Heavy-Duty Floor Care
Squeegee Frame Material
Plastic
Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36781800
Zoro #
G3135242
UPC #
017183374484
Country of Origin
Belgium

Dimensions

Width
18"

Details

Item
Neoprene Squeegee w/Bristles,18",Package Quantity 10
Squeegee Blade Shape
Straight Double
Material
neoprene
Application
This a Perfect Tool for Heavy-Duty Floor Care
Squeegee Frame Material
Plastic
Connection Type
Threaded

Description

Neoprene Squeegee w/Bristles,18 In.,Package Quantity 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.