Shop CARLISLE FOODSERVICE
See all product information
Create Account
Omni Sweep, 18", Purple, PK12
- Mfr # 41890EC68
- Zoro # G3136021
product price:Â
$
223.99
/pk of 12, $18.67/ea
Free Shipping & Returns
Key Features
Bristle Color
Purple
Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41890EC68
- Zoro #
- G3136021
- UPC #
- 085404012040
- Country of Origin
- Mexico
- Bristle Color
- Purple
- Item
- Broom Head
- Color
- Purple
Description
Omni Sweep,18 In.,Purple,Package Quantity 12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.