Zoro Homepage

Open End Peg Rack, PK6

  • Mfr # ROP14

  • Zoro # G7043111


product price: $296.99
/pk 6, $49.50/ea
Free Shipping & Returns

Key Features

Number of Compartments
Various
Color
Blue
Material
Polypropylene
Max. Handling Temp. (Deg. F)
180 Degrees F
Peg Height (In.)
2 24/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROP14
Zoro #
G7043111
UPC #
077838837337
Country of Origin
United States

Dimensions

Peg Height (In.)
2 24/25 in
Overall Height (In.)
4 in
Overall Length (In.)
19 3/4 in
Overall Width (In.)
19 3/4 in
Overall Depth (In.)
3.2 in
Overall Width
19 7/8 in
Inside Rack Height
3 1/4 in
Outside Rack Height
4 in
Peg Height
3 in

Details

Item
Open End Peg Rack
Number of Compartments
Various
Color
Blue
Material
Polypropylene
Max. Handling Temp. (Deg. F)
180 Degrees F
Product Type
Open End Peg Rack
NSF Certified
Yes
Maximum Handling Temperature
180 Degrees F

Description

Open End Peg Rack, Material Polypropylene, Maximum Handling Temperature 180 Degrees F, Inside Rack Height 3 1/4 in, Product Type Open End Peg Rack, Color Blue, Number of Compartments Various, Outside Rack Height 4 in, Overall Depth 3 1/4 in, Overall Height 4 in, Overall Length 19 7/8 in, Overall Width 19 7/8 in, Peg Height 3 in, NSF Certified Yes, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.