Zoro Homepage

Oval Basket, PPV, Black, PK12

  • Mfr # 6504GR03

  • Zoro # G6974107


product price: $127.99
/pk 12, $10.67/ea
Free Shipping & Returns

Key Features

Overall Depth
9 1/16 in
Color
Black
Material
Plastic
Depth
9 1/16 in
Width
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6504GR03
Zoro #
G6974107
UPC #
077838840153
Country of Origin
China

Dimensions

Overall Depth
9 1/16 in
Depth
9 1/16 in
Width
6 1/4 in
Height
2 1/2 in
Overall Length
9 1/16 in
Overall Diameter
9 in

Details

Item
Oval Basket
Color
Black
Material
Plastic
Microwaveable
No
Handle Included
No
Dishwasher Safe
No

Description

Oval Basket, Color Black, Material Plastic, Handle Included No, Overall Depth 9 1/16 in, Dishwasher Safe No, Microwaveable No, Overall Height 2 1/2 in, Overall Length 9 1/16 in, Overall Width 6 1/4 in, Product Type Food Serving Basket, Overall Diameter 9 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.