Zoro Homepage

Packet Rack, 18"x12", 19", Gray

  • Mfr # 381109LG

  • Zoro # G3136837


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Black
NSF Certified
No
Handle
No
Product Type
Condiment Organizer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381109LG
Zoro #
G3136837
UPC #
077838148983
Country of Origin
Mexico

Details

Item
Condiment Organizer
Material
Aluminum
Color
Black
NSF Certified
No
Handle
No
Product Type
Condiment Organizer
Lid Included
No
Card/Signholder
Yes

Description

Condiment Organizer, Material Aluminum, Overall Depth 18 in, Number of Compartments 9, Overall Height 19 in, Overall Width 12 in, Color Black, Handle No, Includes Screws, Product Type Condiment Organizer, Capacity 3.5 qt, Card/Signholder Yes, Lid Included No, NSF Certified No, Overall Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.