Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pan, Food , 1/6 Sz, 4"D, Blk Poly

  • Mfr # 1030103

  • Zoro # G402215986


product price: $9.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1030103
Zoro #
G402215986
UPC #
-
Country of Origin
United States

Description

Color: Black ;Material: Polycarbonate ;Length: 7" | 178 Mm ;Width: 6 1/2" | 165 Mm ;Size: Sixth . ;Temperature Range: -40 To 100 Degrees C | -40 To 212;Degrees F ;Type: Easy Lift Notches ;Depth: 4" | 102 Mm ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.