Pastry Brush, 8 1/2 in L, Plastic Handle
Mfr # 4039302
Zoro # G501271487
product price: $18.89
/eaSold in multiples of 12 for $226.68
Key Features
Brush Length (In.)
2 in
Handle Color
White
Handle Material
Plastic
Handle Type
Plastic
Bristles
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4039302
Zoro #
G501271487
UPC #
085404145533
Country of Origin
Mexico
Dimensions
Brush Length (In.)
2 in
Overall Length (In.)
8 1/2 in
Handle Length (In.)
6.5 in
Brush Width (In.)
4 in
Bristle Width
4 in
Bristle Length
2 in
Details
Handle Color
White
Handle Material
Plastic
Handle Type
Plastic
Bristles
Nylon
Item
Pastry Brush
Product Type
Pastry Brush
Hook Included
No
Bristle Material
Nylon
NSF Certified
No
Bristle Color
White
Description
Pastry Brush, Handle Length 6 1/2 in, Handle Color White, Bristle Width 4 in, Bristle Color White, Handle Material Plastic, Hook Included No, Overall Length 8 1/2 in, Bristle Length 2 in, NSF Certified No, Bristle Material Nylon, Product Type Pastry Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.