Pastry Brush, 8 1/4 in L, Plastic Handle
Mfr # 4039214
Zoro # G009112671
product price: $14.79
/eaKey Features
Handle Color
White
NSF Certified
No
Bristle Color
Blue
Bristle Length
2 in
Hook Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4039214
Zoro #
G009112671
UPC #
085404120332
Country of Origin
Mexico
Dimensions
Bristle Length
2 in
Bristle Width
3 in
Details
Item
Pastry Brush
Handle Color
White
NSF Certified
No
Bristle Color
Blue
Hook Included
No
Product Type
Pastry Brush
Bristle Material
Nylon
Description
Pastry Brush, Handle Color White, Bristle Width 3 in, Bristle Color Blue, Handle Material Plastic, Hook Included No, Overall Length 8 1/4 in, Bristle Length 2 in, NSF Certified No, Bristle Material Nylon, Product Type Pastry Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.