Pebbled Bowl, 11 qt., Clear PK4
Mfr # 7215GR07
Zoro # G6628063
product price: $119.99
/pk 4, $30.00/ea
Free Shipping & Returns
Key Features
Capacity
11 qt
Diameter
15 87/100 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7215GR07
Zoro #
G6628063
UPC #
077838835234
Country of Origin
Mexico
Dimensions
Diameter
15 87/100 in
Details
Item
Pebbled Bowl
Capacity
11 qt
Color
Clear
Description
Pebbled Bowl, Color Crystal, Diameter 15 7/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Product Type Pebbled Bowl, Capacity 11 qt, Pattern Pebbled, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.