Zoro Homepage

Pebbled Bowl, 19.2 oz., Clear PK12

  • Mfr # 7206GR07

  • Zoro # G6911502


product price: $54.29
/pk 12, $4.52/ea

Key Features

Capacity
19 1/5 oz
Diameter
6 3/4 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7206GR07
Zoro #
G6911502
UPC #
077838835197
Country of Origin
Mexico

Dimensions

Diameter
6 3/4 in

Details

Item
Pebbled Bowl
Capacity
19 1/5 oz
Color
Clear

Description

Pebbled Bowl, Color Crystal, Diameter 6 in, Overall Width Not Applicable, Overall Length Not Applicable, Product Type Pebbled Bowl, Capacity 19.2 oz, Pattern Pebbled, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.