Pebbled Bowl, 3 qt., Clear PK12
Mfr # 7210GR07
Zoro # G6638737
product price: $159.99
/pk 12, $13.33/ea
Free Shipping & Returns
Key Features
Capacity
3 qt
Diameter
10 3/4 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7210GR07
Zoro #
G6638737
UPC #
077838835210
Country of Origin
Mexico
Dimensions
Diameter
10 3/4 in
Details
Item
Pebbled Bowl
Capacity
3 qt
Color
Clear
Description
Pebbled Bowl, Color Crystal, Diameter 10 3/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Product Type Pebbled Bowl, Capacity 3 qt, Pattern Pebbled, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.