Pebbled Bowl, 33 qt., Clear PK4
Mfr # 722307
Zoro # G6708764
product price: $263.99
/pk 4, $66.00/ea
Free Shipping & Returns
Key Features
Capacity
33 qt
Diameter
23 3/4 in
Color
Clear
Handle Included
No
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
722307
Zoro #
G6708764
UPC #
077838835258
Country of Origin
Mexico
Dimensions
Diameter
23 3/4 in
Details
Item
Pebbled Bowl
Capacity
33 qt
Color
Clear
Handle Included
No
NSF Certified
Yes
Description
Pebbled Bowl, Handle Included No, Product Type Pebbled Bowl, Capacity 1,056 oz, Color Clear, Diameter 23 3/4 in, Material Polycarbonate, Pattern Pebble, NSF Certified Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.