Pebbled Bowl, 5-1/2 qt., Clear PK12
Mfr # 7212GR07
Zoro # G6621562
product price: $204.99
/pk 12, $17.08/ea
Free Shipping & Returns
Key Features
Capacity
5 1/2 qt
Diameter
12 3/4 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7212GR07
Zoro #
G6621562
UPC #
077838835227
Country of Origin
Mexico
Dimensions
Diameter
12 3/4 in
Details
Item
Pebbled Bowl
Capacity
5 1/2 qt
Color
Clear
Description
Pebbled Bowl, Color Crystal, Diameter 12 3/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Product Type Pebbled Bowl, Capacity 5.5 qt, Pattern Pebbled, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.