Perforated High Heat Serving Spoon, PK12
Mfr # 442603
Zoro # G6686897
product price: $143.99
/pk 12, $12.00/ea
Free Shipping & Returns
Key Features
Serving Utensil Capacity
1.50 oz
Utensil Material
High Heat Plastic
Material
Plastic
Utensil Handle Material
High Heat Plastic
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
442603
Zoro #
G6686897
UPC #
077838833674
Country of Origin
Mexico
Dimensions
Utensil Length
13 in
Utensil Width
3 1/2 in
Details
Item
Serving Spoon
Serving Utensil Capacity
1.50 oz
Utensil Material
High Heat Plastic
Material
Plastic
Utensil Handle Material
High Heat Plastic
Dishwasher Safe
Yes
Color
Black
Utensil Handle Color
Black
NSF Certified
Yes
Utensil Color
Black
Head Design
Perforated
Product Type
Serving Spoon
Coated Handle
No
Description
Serving Spoon, Color Black, Coated Handle No, Head Design Perforated, Overall Length 13 in, Material Plastic, Product Type Serving Spoon, Capacity 1.5 fl oz, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.