Perforated Long Handle, 2 oz., Red, PK12
Mfr # 396105
Zoro # G3137799
product price: $142.99
/pk 12, $11.92/ea
Free Shipping & Returns
Key Features
Color
Red
NSF Certified
Yes
Bowl Length
1 1/8 in
Coated Handle
No
Product Type
Long Handle Measure Miser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
396105
Zoro #
G3137799
UPC #
077838827550
Country of Origin
Mexico
Dimensions
Bowl Length
1 1/8 in
Bowl Width
2 1/2 in
Details
Item
Portion Control Spoon
Color
Red
NSF Certified
Yes
Coated Handle
No
Product Type
Long Handle Measure Miser
Bowl Material
Acetal
Perforated/Solid
Perforated
Description
Portion Control Spoon, Capacity 2 oz, Perforated/Solid Perforated, Overall Length 11 7/8 in, Color Red, Bowl Material Acetal, Bowl Length 1 1/8 in, Bowl Width 2 1/2 in, Coated Handle No, Handle Material Acetal, Product Type Long Handle Measure Miser, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.