Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perforated Short Handle, 1 oz., Yl, PK12

  • Mfr # 492304

  • Zoro # G3137841


product price: $83.69
/pk 12, $6.97/ea
Free Shipping & Returns

Key Features

Color
Yellow
NSF Certified
Yes
Product Type
Short Handle Measure Miser
Bowl Material
Acetal
Bowl Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492304
Zoro #
G3137841
UPC #
077838859780
Country of Origin
Mexico

Dimensions

Bowl Width
2 in
Bowl Length
1 in

Details

Item
Portion Control Spoon
Color
Yellow
NSF Certified
Yes
Product Type
Short Handle Measure Miser
Bowl Material
Acetal
Perforated/Solid
Perforated
Coated Handle
No

Description

Portion Control Spoon, Capacity 1 oz, Perforated/Solid Perforated, Overall Length 6 1/2 in, Color Yellow, Bowl Material Acetal, Bowl Length 1 in, Bowl Width 2 in, Coated Handle No, Handle Material Acetal, Product Type Short Handle Measure Miser, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.