Perforated Short Handle, 4 oz., Grn, PK12
Mfr # 492908
Zoro # G3137981
product price: $136.99
/pk 12, $11.42/ea
Free Shipping & Returns
Key Features
Color
Green
NSF Certified
Yes
Product Type
Short Handle Measure Miser
Bowl Width
3 1/4 in
Perforated/Solid
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
492908
Zoro #
G3137981
UPC #
077838827703
Country of Origin
Mexico
Dimensions
Bowl Width
3 1/4 in
Bowl Length
1 3/8 in
Details
Item
Portion Control Spoon
Color
Green
NSF Certified
Yes
Product Type
Short Handle Measure Miser
Perforated/Solid
Perforated
Bowl Material
Acetal
Coated Handle
No
Description
Portion Control Spoon, Capacity 4 oz, Perforated/Solid Perforated, Overall Length 8 1/4 in, Color Green, Bowl Material Acetal, Bowl Length 1 3/8 in, Bowl Width 3 1/4 in, Coated Handle No, Handle Material Acetal, Product Type Short Handle Measure Miser, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.