Petal Mist Bowl, 1-1/4 qt., Polycarbonate Clear PK36
Mfr # 6908GR07
Zoro # G7225915
product price: $329.99
/pk 36, $9.17/ea
Free Shipping & Returns
Key Features
Capacity
1 1/4 qt
Overall Height
2.68 in
Diameter
7.5 in
Color
clear
Material
polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6908GR07
Zoro #
G7225915
UPC #
00017183967273
Country of Origin
United States
Dimensions
Overall Height
2.68 in
Diameter
7.5 in
Details
Item
Petal Mist Bowl
Capacity
1 1/4 qt
Color
clear
Material
polycarbonate
Description
Petal Mist Bowl, Color Crystal, Diameter 7 1/2 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 5/8 in, Product Type Petal Mist Bowl, Capacity 1.3 qt, Material Polycarbonate, Pattern Petal Mist, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.