Zoro Homepage

Pie Plate, 6-1/2", Polycarbonate Tan PK48

  • Mfr # KL204GR25

  • Zoro # G6772394


product price: $136.99
/pk 48, $2.85/ea
Free Shipping & Returns

Key Features

Dia. (In.)
6 1/2 in
Color
Tan
Material
Melamine
Temp. Resistance (Deg. F)
212 Degrees F
Overall Height (In.)
0.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KL204GR25
Zoro #
G6772394
UPC #
00190218880089
Country of Origin
China

Dimensions

Dia. (In.)
6 1/2 in
Overall Height (In.)
0.81 in

Details

Item
Pie Plate
Color
Tan
Material
Melamine
Temp. Resistance (Deg. F)
212 Degrees F
Resistant Temp. (Deg. F)
212 Degrees F
Product Type
Pie Plate

Description

Pie Plate, Overall Height 3/4 in, Product Type Pie Plate, Color Tan, Diameter 6 1/2 in, Material Melamine, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Kingline, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.