Zoro Homepage

Pilsner, 16 oz., Clr, PK24

  • Mfr # 564907

  • Zoro # G3138103


product price: $254.99
/pk 24, $10.62/ea
Free Shipping & Returns

Key Features

Product Type
Drinkware
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564907
Zoro #
G3138103
UPC #
077838859353
Country of Origin
China

Dimensions

Diameter
3 in

Details

Item
Pilsner,16 oz.,Clr,Package Quantity 24
Product Type
Drinkware

Description

Pilsner,16 oz.,Clr,Package Quantity 24, Product Type Drinkware, Color Clear, Diameter 3 in, Material Polycarbonate, Overall Height 10 1/8 in, Capacity 16 oz, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.