Zoro Homepage

Pizza Oven Brush, PK12

  • Mfr # 40293GR00

  • Zoro # G6888786


product price: $384.99
/pk 12, $32.08/ea
Free Shipping & Returns

Key Features

For Use With
Oven
Dishwasher Safe
No
NSF Certified
No
Bristles
Brass
Brush Width (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40293GR00
Zoro #
G6888786
UPC #
085404003888
Country of Origin
United States

Dimensions

Brush Width (In.)
1 in
Brush Length (In.)
10 in
Bristle Length
1 1/4 in

Details

Item
Oven Brush
For Use With
Oven
Dishwasher Safe
No
NSF Certified
No
Bristles
Brass
Bristle Material
Brass

Description

Oven Brush, Product Type Oven Brush, Bristle Length 1 1/4 in, Bristle Material Brass, Dishwasher Safe No, For Use With Oven, Handle Length Not Applicable, Handle Material Not Applicable, Overall Length 10 in, Overall Width 1 in, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.