Zoro Homepage

Plate, 8-7/8", Polycarbonate Clear PK36

  • Mfr # 6956GR07

  • Zoro # G6534674


product price: $279.99
/pk 36, $7.78/ea
Free Shipping & Returns

Key Features

Dia. (In.)
8 7/8 in
Color
Clear
Material
polycarbonate
Resistant Temp. (Deg. F)
212 Degrees F
Temp. Resistance (Deg. F)
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6956GR07
Zoro #
G6534674
UPC #
00017183967273
Country of Origin
Mexico

Dimensions

Dia. (In.)
8 7/8 in
Overall Height (In.)
0.77 in

Details

Item
Plate
Color
Clear
Material
polycarbonate
Resistant Temp. (Deg. F)
212 Degrees F
Temp. Resistance (Deg. F)
212 Degrees F
Product Type
Plate

Description

Plate, Overall Height 3/4 in, Product Type Plate, Color Clear, Diameter 9 in, Material Polycarbonate, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Petal Mist, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.