Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly-Tuf Crock w/Lid, 2.7 qt., Beige, PK6

  • Mfr # 0302GR06

  • Zoro # G6580996


product price: $100.99
/pk 6, $16.83/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Plastic
Capacity
2.7 qt
Product Type
Food Crock with Lid
Oven Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0302GR06
Zoro #
G6580996
UPC #
077838835777
Country of Origin
United States

Dimensions

Overall Height
6 3/4 in
Inside Diameter
6 1/2 in

Details

Color
Beige
Material
Plastic
Capacity
2.7 qt
Item
Food Crock with Lid
Product Type
Food Crock with Lid
Oven Safe
No
NSF Certified
Yes
Dishwasher Safe
Yes
Freezer Safe
No

Description

Food Crock with Lid, Includes Snap-On Lid, Product Type Food Crock with Lid, Capacity 2.7 qt, Dishwasher Safe Yes, Freezer Safe No, Inside Diameter 6 1/2 in, Material Plastic, NSF Certified Yes, Oven Safe No, Overall Height 6 3/4 in, Color Beige, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.